Check Availability
  • OHAUS 

    Shaker, Waving, Load Capacity: 5 lb., 1 to 30 rpm, Ambient 5° to 65°C

  • Item # 404P75
  • Mfr. Model # ISWV02HDG
Shaker, Waving, Load Capacity: 5 lb., 1 to 30 rpm, Ambient 5° to 65°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ohaus® Incubating Rocking and Waving Shaker provides accurate and repeatable results. Rocking provides see-saw motion and waving offers a smooth, low-foaming 3-dimensional motion. Touchpad has LED displays for temperature, speed/tilt angle, time and all settings can be viewed simultaneously. Spill-resistant design with overload protection gives audio/visual alarm. Includes detachable 3-wire cord and plug. For hybridizations, cell cultures, blotting, staining and destaining gels.
Show More Close
 

Technical Specifications

Item # 404P75
Mfr. Model # ISWV02HDG
UNSPSC #41103812
Catalog Page 647
Shipping Weight 13.64 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Waving
Platform Length - Lab Equipment 9.25"
Platform Width - Lab Equipment 7.25"
Load Capacity 5 lb.
Speed Range 1 to 30 rpm
Operating Temp. Range Ambient 5 Degrees to 65 Degrees C
Number of Platforms 1
Hazardous Location No
Plug Style - Lab Equipment Standard
Amps 0.9
Hz 50/60
Voltage 120
Overall Depth 17"
Overall Height 10.5"
Overall Width 12"
* This product's country of origin is subject to change

Compliance and Restrictions