Check Availability
  • OHAUS 

    Sand Bath, Sand, 7.5" H, 2.5" W, 5.8"

  • Item # 404V53
  • Mfr. Model # 30400175
Sand Bath, Sand, 7.5" H, 2.5" W, 5.8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404V53
Mfr. Model # 30400175
UNSPSC #41102422
Shipping Weight 2.97 lbs
Country of Origin USA *
Item Sand Bath
Material Sand
For Use With Dry Block Heaters
Height 7.5"
Width 2.5"
Depth 5.8"
Base Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In