Check Availability
  • OHAUS 

    Probe Kit, Stainless Steel, 0.50"D, 18.0"H

  • Item # 404W25
  • Mfr. Model # 30400246
Probe Kit, Stainless Steel, 0.50"D, 18.0"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404W25
Mfr. Model # 30400246
UNSPSC #41102422
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Probe Kit
Material Stainless Steel
For Use With Dry Block Heaters
Height 18.0"
Width 0.5"
Depth 0.50"
Base Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions