Check Availability
  • OHAUS 

    Modular Block,Aluminum,1.1"H,1.9"W

  • Item # 404V60
  • Mfr. Model # 30400182
Modular Block,Aluminum,1.1"H,1.9"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404V60
Mfr. Model # 30400182
UNSPSC #41102422
Shipping Weight 3.08 lbs
Country of Origin USA *
Item Modular Block
Material Aluminum
For Use With 12mm Vials
Height 1.1"
Width 1.9"
Depth 2.8"
Base Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions