Check Availability
  • OHAUS 

    Modular Block,Aluminum,1.1"H,2.8"D

  • Item # 404V40
  • Mfr. Model # 30400162
Modular Block,Aluminum,1.1"H,2.8"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404V40
Mfr. Model # 30400162
UNSPSC #41102422
Shipping Weight 4.4 lbs
Country of Origin USA *
Item Modular Block
Material Aluminum
For Use With 1.5mL Microcentrifuges
Height 1.1"
Width 1.9"
Depth 2.8"
Base Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions