Check Availability
  • OHAUS 

    Insert Retainer,Foam Material

  • Item # 404W06
  • Mfr. Model # 30400227
Insert Retainer,Foam Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404W06
Mfr. Model # 30400227
UNSPSC #41103816
Shipping Weight 1.98 lbs
Country of Origin USA *
Item Insert Retainer
For Use With Vortex Mixers
Material Foam
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions