Check Availability
  • OHAUS 

    Clamp Microplate, Stainless Steel

  • Item # 404U81
  • Mfr. Model # 30400104
Clamp Microplate, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404U81
Mfr. Model # 30400104
UNSPSC #41122413
Shipping Weight 2.23 lbs
Country of Origin USA *
Item Clamp Microplate
For Use With Ohaus Shakers
Material Stainless Steel
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions