Check Availability
  • OHAUS 

    Clamp, Suspension

  • Item # 404U11
  • Mfr. Model # CLS-SUSPNB
Clamp, Suspension
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404U11
Mfr. Model # CLS-SUSPNB
UNSPSC #41122413
Shipping Weight 0.99 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Suspension
Item - Clamp, Stand, Support Clamp
Length 5.39"
Material Nickel Plated Zinc
* This product's country of origin is subject to change

Compliance and Restrictions