Check Availability
  • OHAUS 

    Clamp, Nester, 5.98" L, 1.97" Jaw

  • Item # 404T81
  • Mfr. Model # CLS-CHAINSL
Clamp, Nester, 5.98" L, 1.97" Jaw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404T81
Mfr. Model # CLS-CHAINSL
UNSPSC #41122413
Shipping Weight 0.99 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Nester
Item - Clamp, Stand, Support Clamp
Length 5.98"
Max. Jaw Opening 1.97"
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In