Check Availability
  • OHAUS 

    Clamp, Multipurpose, 0.39", 2 Prong

  • Item # 404R72
  • Mfr. Model # CLM-ULTRA3DZS
Clamp, Multipurpose, 0.39", 2 Prong
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404R72
Mfr. Model # CLM-ULTRA3DZS
UNSPSC #41122413
Shipping Weight 0.99 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Clamp
Length 5.98"
Max. Jaw Opening 0.39"
Material Nickel Plated Zinc
* This product's country of origin is subject to change

Compliance and Restrictions