Check Availability
  • OHAUS 

    Clamp, Multipurpose, 12" L, 2.72" Jaw

  • Item # 404R61
  • Mfr. Model # CLM-MULTI3SZL
Clamp, Multipurpose, 12" L, 2.72" Jaw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404R61
Mfr. Model # CLM-MULTI3SZL
UNSPSC #41122413
Shipping Weight 9.9 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Clamp
Length 12"
Max. Jaw Opening 2.72"
Number of Prongs 3
Material Nickel Plated Zinc
* This product's country of origin is subject to change

Compliance and Restrictions