Check Availability
  • OHAUS 

    Clamp, Multipurpose, 3.03" Jaw

  • Item # 404R59
  • Mfr. Model # CLM-MULTI3DZM
Clamp, Multipurpose, 3.03" Jaw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404R59
Mfr. Model # CLM-MULTI3DZM
UNSPSC #41122413
Shipping Weight 3.465 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Clamp
Length 9.02"
Max. Jaw Opening 3.03"
Material Nickel Plated Zinc
* This product's country of origin is subject to change

Compliance and Restrictions