Check Availability
Clamp, Multipurpose, 3" Jaw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404R48
Mfr. Model # CLM-MLTEX3DZM
UNSPSC #41122413
Shipping Weight 3.96 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Clamp
Length 16"
Max. Jaw Opening 3"
Material Nickel Plated Zinc
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In