Check Availability
  • OHAUS 

    Centrifuge, Benchtop, 44 x 2mL, 12 x 5mL

  • Item # 404U17
  • Mfr. Model # FC5515
Centrifuge, Benchtop, 44 x 2mL,  12 x 5mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404U17
Mfr. Model # FC5515
UNSPSC #40161701
Shipping Weight 44.0 lbs
Country of Origin Germany *
Item - Centrifuges Centrifuge without Rotor
Type - Centrifuge Benchtop
Refrigerated No
Capacity - Lab Equipment 44 x 2mL, 12 x 5mL
Max. Speed - Lab Equipment 15,200 rpm
Lab Rotor Type Angled, Fixed, Swing-Out
Speed Control - Centrifuges Variable
Programmable Yes
Display Digital
Adapters Included - Centrifuges None
Lab Rotor Material Aluminum
Overall Depth 15.5"
Overall Height 11.3"
Overall Width 11.5"
Color White
Maximum RCF 21,953 x g
Noise Reduction Rating NRR (dB) 60
Maximum Test Tube Size 5mL
Motor Type Brushless
Amps 15
Voltage 120VAC
Hz 50/60
Material Aluminum
Standards CE
For Use With PCR Strips, Microliter Tubes
* This product's country of origin is subject to change

Compliance and Restrictions