Check Availability
  • OHAUS 

    Cast Aluminum Gas Cylinder Wall Bracket, 14" Diameter

  • Item # 404R88
  • Mfr. Model # CLR-715M
Cast Aluminum Gas Cylinder Wall Bracket, 14" Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404R88
Mfr. Model # CLR-715M
UNSPSC #23171508
Shipping Weight 8.415 lbs
Country of Origin USA *
Item Gas Cylinder Wall Bracket
Diameter 14"
Material Cast Aluminum
Includes Safety Message Strap
* This product's country of origin is subject to change

Compliance and Restrictions