Check Availability
  • OHAUS 

    Accessory, Sleeve, 3 Prong, Vinyl

  • Item # 404W36
  • Mfr. Model # 30400261
Accessory, Sleeve, 3 Prong, Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404W36
Mfr. Model # 30400261
UNSPSC #41122413
Shipping Weight 1.98 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Sleeve
Item - Clamp, Stand, Support Accessory
Number of Prongs 3
Material Vinyl
* This product's country of origin is subject to change

Compliance and Restrictions