Check Availability
  • OHAUS 

    Accessory, Support Ring, 7.5" L, 3.62"

  • Item # 404R54
  • Mfr. Model # CLM-MULTI2SZM
Accessory, Support Ring, 7.5" L, 3.62"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404R54
Mfr. Model # CLM-MULTI2SZM
UNSPSC #41122413
Shipping Weight 0.99 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Support Ring
Item - Clamp, Stand, Support Accessory
Length 7.5"
Diameter 3.62"
Max. Jaw Opening 2.76"
Material Nickel Plated Zinc
* This product's country of origin is subject to change

Compliance and Restrictions