Check Availability
  • OHAUS 

    6kg/15 lb. Digital LED Compact Bench Scale

  • Item # 6AA28
  • Mfr. Model # CKW6R55
6kg/15 lb. Digital LED Compact Bench Scale Dgtl PckgnPortioning Scale,6kg/15 lb Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AA28
Mfr. Model # CKW6R55
UNSPSC #41111507
Shipping Weight 26.3 lbs
Country of Origin China *
Scale Sub-Category Food Scale
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 6kg/15 lb.
Scale Graduations 0.001kg/1g/0.002 lb.
Scale Display LED
Weighing Surface Depth 10"
Weighing Surface Width 10"
Overall Length 12"
Overall Width 15"
Overall Height 19"
Application Modes Checkweighing, Negative Checkweighing, Auto Tare, Totalisation, Basic Statistics
Power Unit 100-240VAC, 50/60 Hz Universal Power Supply with Hardwired Cord, Optional Internal Rechargeable NiMH Battery(10 hr. Life)
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008
Includes Stainless Steel Column and Wall Bracket
Weighing Units kg, g, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

Alternate Search Terms