Check Availability
  • OHAUS 

    6kg/15 lb. Digital LED Compact Bench Scale

  • Item # 33RK89
  • Mfr. Model # V22PWE6T
6kg/15 lb. Digital LED Compact Bench Scale Food Processing Scale,0.002kg/0.005 lb. Food Processing Scale,0.002kg/0.005 lb. Food Processing Scale,0.002kg/0.005 lb. Food Processing Scale,0.002kg/0.005 lb. Food Processing Scale,0.002kg/0.005 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33RK89
Mfr. Model # V22PWE6T
UNSPSC #41111507
Shipping Weight 10.2 lbs
Country of Origin China *
Scale Sub-Category Food Scale
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 6kg/15 lb.
Scale Graduations 0.002kg/0.005 lb.
Scale Display LED
Weighing Surface Depth 7-1/2"
Weighing Surface Width 9-1/2"
Overall Length 11-13/64"
Overall Width 10-3/32"
Overall Height 4-57/64"
Application Modes Food Processing, Packaging, Portioning, Washdown
Power Unit 12VDC 0.84A, AC Universal Adapter (100-220VAC, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery
Platform Material Stainless Steel
Housing Material ABS Plastic
Standards NSF, USDA
Includes AC Adapter, User Manual, Rechargeable Battery
Weighing Units kg, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.