Check Availability
  • OHAUS 

    60kg/150 lb. Digital LCD Platform Bench Scale

  • Item # 3RAN1
  • Mfr. Model # D32XW60VL
60kg/150 lb. Digital LCD Platform Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3RAN1
Mfr. Model # D32XW60VL
UNSPSC #41111509
Shipping Weight 54.0 lbs
Country of Origin China *
Scale Sub-Category General Purpose Scale
Scale Item Platform Bench Scale
Digital/Mechanical Digital
Capacity 60kg/150 lb.
Scale Graduations 0.009kg/10g/0.02 lb.
Scale Display LCD
Weighing Surface Depth 21-5/8"
Weighing Surface Width 16-1/2"
Overall Length 21-5/8"
Overall Width 16-1/2"
Overall Height 33"
Application Modes Weighing (5 Units), Basic Parts Counting
Power Unit 100-240VAC, 50 to 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid Battery
Scale Connection Ports RS-232
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
Includes Rubber Levelling Feet, Visible Level Indicator
Weighing Units kg, g, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

Alternate Search Terms