Check Availability
  • OHAUS 

    60kg/150 lb. Digital LCD Platform Bench Scale

  • Item # 15X535
  • Mfr. Model # D71XW60HL2
60kg/150 lb. Digital LCD Platform Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15X535
Mfr. Model # D71XW60HL2
UNSPSC #41111507
Shipping Weight 33.3 lbs
Country of Origin China *
Scale Sub-Category General Purpose Scale
Scale Item Platform Bench Scale
Digital/Mechanical Digital
Capacity 60kg/150 lb.
Scale Graduations 5g/0.01 lb.
Scale Display LCD
Weighing Surface Depth 19-11/16"
Weighing Surface Width 15-3/4"
Overall Length 18-3/8"
Overall Width 12"
Overall Height 23-5/8"
Application Modes Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Power Unit 100-240VAC, 50 to 60Hz Internal Universal Power Supply
Scale Connection Ports RS-232, External Input
Platform Material Stainless Steel
Housing Material Steel
Standards OIML M1, ASTM, CL, F
Includes Stainless Steel Column and Wall Bracket
Weighing Units g, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

Alternate Search Terms