Check Availability
  • OHAUS 

    50g to 1g Calibration Weight Kit, Cylinder Style, Class 6, No Certificate, Stainless Steel

  • Item # 36D304
  • Mfr. Model # 80850117
50g to 1g Calibration Weight Kit, Cylinder Style, Class 6, No Certificate, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36D304
Mfr. Model # 80850117
UNSPSC #41111505
Shipping Weight 3.0 lbs
Country of Origin China *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 50g to 1g
Calibration Weight Class 6
Calibration Certificate No Certificate
Calibration Weight Style Cylinder
Calibration Weight Material Stainless Steel
Measurement Type Metric
Includes Box, (9) Weights
Number of Pieces 9
Finish Smooth
Calibration Weight Compliance Agency ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms