Check Availability
  • OHAUS 

    500g to 1g Calibration Weight Kit, Cylinder Style, Class 6, No Certificate, Stainless Steel

  • Item # 36D318
  • Mfr. Model # 80850114
500g to 1g Calibration Weight Kit, Cylinder Style, Class 6, No Certificate, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36D318
Mfr. Model # 80850114
UNSPSC #41111505
Shipping Weight 3.0 lbs
Country of Origin China *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 500g to 1g
Calibration Weight Class 6
Calibration Certificate No Certificate
Calibration Weight Style Cylinder
Calibration Weight Material Stainless Steel
Measurement Type Metric
Includes Box, (12) Weights
Number of Pieces 13
Finish Smooth
Calibration Weight Compliance Agency ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms