Check Availability
  • OHAUS 

    3kg/6 lb. Digital LED Platform Bench Scale

  • Item # 6AA27
  • Mfr. Model # CKW3R55
3kg/6 lb. Digital LED Platform Bench Scale Dgtl  Packaging/Portioning Scale,6lb Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AA27
Mfr. Model # CKW3R55
UNSPSC #41111507
Shipping Weight 24.25 lbs
Country of Origin China *
Scale Sub-Category Food Scale
Scale Item Platform Bench Scale
Digital/Mechanical Digital
Capacity 3kg/6 lb.
Scale Graduations 0.001kg/1g/0.002 lb.
Scale Display LED
Weighing Surface Depth 10"
Weighing Surface Width 10"
Overall Length 12"
Overall Width 15"
Overall Height 19"
Application Modes Checkweighing, Negative Checkweighing, Auto Tare, Totalisation, Basic Statistics
Power Unit 100-240VAC, 50/60 Hz Universal Power Supply with Hardwired Cord, Optional Internal Rechargeable NiMH Battery(10 hr. Life)
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008
Includes Stainless Steel Column and Wall Bracket
Weighing Units kg, g, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

Alternate Search Terms