This item has been discontinued.  For alternate products call 1-800-217-6872.

  • OHAUS 

    30kg/60 lb. Digital LED Compact Bench Scale

  • Item # 6AA30
  • Mfr. Model # CKW30L55
30kg/60 lb. Digital LED Compact Bench Scale Dgtl Pckgng/Prtng Scale,30kg/60 lb. Cap.

Technical Specifications

Item # 6AA30
Mfr. Model # CKW30L55
UNSPSC #41111507
Shipping Weight 34.0 lbs
Country of Origin Not Available *
Scale Sub-Category Food Scale
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 30kg/60 lb.
Scale Graduations 0.01kg/10g/0.02 lb.
Scale Display LED
Weighing Surface Depth 12"
Weighing Surface Width 12"
Overall Length 12"
Overall Width 15"
Overall Height 19"
Application Modes Checkweighing, Negative Checkweighing, Auto Tare, Totalisation, Basic Statistics
Power Unit 100-240VAC, 50/60 Hz Universal Power Supply with Hardwired Cord, Optional Internal Rechargeable NiMH Battery(10 hr. Life)
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008
Includes Stainless Steel Column and Wall Bracket
Weighing Units kg, g, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms