Check Availability
  • OHAUS 

    300g/0.6 lb. Digital LCD Compact Bench Scale

  • Item # 1NZB3
  • Mfr. Model # V31XW301
300g/0.6 lb. Digital LCD Compact Bench Scale Packaging/Portioning Scale,300g/0.6 lb. Packaging/Portioning Scale,300g/0.6 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed with stainless steel housing and pan with added chemical resistance. Operate on AC adapter or up to 100 hr. on 4 C batteries (not included). Functions include weighing, percent weighing, combined zero/tare, and specific gravity (S). Weigh in kg, g, lb., oz., lb.:oz., and fluid oz.
Show More Close
 

Technical Specifications

Item # 1NZB3
Mfr. Model # V31XW301
UNSPSC #41111507
Catalog Page 1429
Shipping Weight 4.81 lbs
Country of Origin China *
Scale Sub-Category Food Scale
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 300g/0.6 lb.
Scale Graduations 0.0001kg/0.1g/0.00005 lb.
Scale Display LCD
Weighing Surface Depth 5-3/4"
Weighing Surface Width 6-1/4"
Overall Length 8-1/2"
Overall Width 7-5/16"
Overall Height 3"
Application Modes Weighing (5 Units), Percentage Weighing, Specific Gravity
Power Unit 9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 Hz
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
Includes AC Power Adapter
Weighing Units kg, g, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.