Check Availability
  • OHAUS 

    2610g Mechanical Graduated Beam Compact Bench Scale

  • Item # 9FA49
  • Mfr. Model # 1650-W0
2610g Mechanical Graduated Beam Compact Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9FA49
Mfr. Model # 1650-W0
UNSPSC #41111512
Shipping Weight 8.56 lbs
Country of Origin Poland *
Scale Sub-Category Beam Balance
Scale Item Compact Bench Scale
Digital/Mechanical Mechanical
Capacity 2610g
Scale Graduations 0.1g
Scale Display Graduated Beam
Weighing Surface Depth 6"
Weighing Surface Width 6"
Overall Length 17-3/4"
Overall Width 6-3/8"
Overall Height 6-5/8"
Application Modes Weighing
Platform Material Stainless Steel
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.