Check Availability
  • OHAUS 

    2000g Mechanical Graduated Beam Compact Bench Scale

  • Item # 15X572
  • Mfr. Model # 1550-SD
2000g Mechanical Graduated Beam Compact Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact bench scale features beam-balance operation and graduated beam scale display.
Show More Close
 

Technical Specifications

Item # 15X572
Mfr. Model # 1550-SD
UNSPSC #41111512
Shipping Weight 6.27 lbs
Country of Origin Poland *
Scale Sub-Category Beam Balance
Scale Item Compact Bench Scale
Digital/Mechanical Mechanical
Capacity 2000g
Scale Graduations 0.1g
Scale Display Graduated Beam
Weighing Surface Depth 6"
Weighing Surface Width 6"
Overall Length 9-13/32"
Overall Width 14"
Overall Height 7"
Application Modes Weighing
Power Unit None
Platform Material Stainless Steel
Housing Material Aluminum
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.