Check Availability
  • OHAUS 

    100g to 1mg Calibration Weight Kit, Cylinder Style, Class 4, No Certificate, Stainless Steel

  • Item # 8RGX1
  • Mfr. Model # 292-01
100g to 1mg Calibration Weight Kit, Cylinder Style, Class 4, No Certificate, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RGX1
Mfr. Model # 292-01
UNSPSC #41111505
Shipping Weight 1.05 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 100g to 1mg
Calibration Weight Class 4
Calibration Certificate No Certificate
Calibration Weight Style Cylinder
Calibration Weight Material Stainless Steel
Measurement Type Metric
Includes 100g, 50g, 30g, 20g, 10g, 5g, 3g, 2g, 1g, 500mg, 100mg, 50mg, 10mg, 5mg, 1mg, (2) 200mg, 20mg, 2mg, Case, Forceps
Number of Pieces 21
Calibration Weight Compliance Agency ASTM
* This product's country of origin is subject to change

Compliance and Restrictions