Check Availability
  • OHAUS 

    1000 lb. Mechanical Graduated Beam Floor Scale

  • Item # 3CWN5
  • Mfr. Model # D500M
1000 lb. Mechanical Graduated Beam Floor Scale
Qty
  • Web Price
    $1,006.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features epoxy-painted steel construction with beam lock mechanism to protect scale during storage, and phenolic wheels for portability. Beam calibrated to 100 lb. in 0.5 lb increments. Includes counterpoise weights to increase capacity to 1,000 lb.: 2 × 100 lb., 1 × 200 lb., and 1 × 500 lb.
Show More Close
 

Technical Specifications

Item # 3CWN5
Mfr. Model # D500M
UNSPSC #41111509
Catalog Page 1425
Shipping Weight 122.0 lbs
Country of Origin Brazil *
Scale Sub-Category Beam Balance
Scale Item Floor Scale
Digital/Mechanical Mechanical
Capacity 1000 lb.
Scale Graduations 0.5 lb.
Scale Display Graduated Beam
Weighing Surface Depth 28"
Weighing Surface Width 19"
Overall Length 34-1/2"
Overall Width 19-1/4"
Overall Height 48-3/4"
Application Modes Weighing
Platform Material Stainless Steel
Housing Material Stainless Steel
Weighing Units lb.
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.