Check Availability
  • OFM INC 

    Utility Table with Cherry Tabletop and Gray Frame 48" x 24" x 30"

  • Item # 65RC16
  • Mfr. Model # UT2448-CHY
Utility Table with Cherry Tabletop and Gray Frame 48" x 24" x 30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 65RC16
Mfr. Model # UT2448-CHY
UNSPSC #56101703
Shipping Weight 63.0 lbs
Country of Origin China *
Item Utility Table
Surface Material High Pressure Laminate
Load Rating 100 lb.
Shape Rectangle
Width 48"
Depth 24"
Height 30"
Tabletop Color Family Woodgrain
Tabletop Color Cherry
Frame Color Gray
Assembled/Unassembled Unassembled
Frame Material Steel
Leg Type Straight
Edge Color Cherry/Black
Edge Type Self-Edged
Top Thickness 1"
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions