Check Availability
  • OFM INC 

    Guest Chair, Manor, Black, Vinyl, Steel

  • Item # 426A60
  • Mfr. Model # 404-VAM-CAS-606
Guest Chair, Manor, Black, Vinyl, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426A60
Mfr. Model # 404-VAM-CAS-606
UNSPSC #56101504
Shipping Weight 24.0 lbs
Country of Origin Taiwan *
Item Guest Chair
Series Manor
Overall Height 33"
Overall Width 24"
Overall Depth 23-1/2"
Seat Height 18"
Seat Width 19-3/4"
Seat Depth 19-1/2"
Back Height 16-1/2"
Back Width 21"
Seat Color Black
Back Color Black
Frame Color Black
Seat Material Vinyl
Back Material Vinyl
Frame Material Steel
Assembled/Unassembled Unassembled
Cushion Thickness 2-3/4"
Arm Style Fixed
Weight Capacity 250 lb.
Features Integrated Contoured Plastic Arms, Comfortable Waterfall Seat Design
Caster Type Dual-Wheeled
Standards ANSI/BIFMA
Includes Hardware, Assembly Tool
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms