Check Availability
Recycled Drawer Organizer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Organizer fits in drawer or can sit on desk to help you keep track of your pens, pencils, and other office supplies.
Show More Close
 

Technical Specifications

Item # 3ZJH1
Mfr. Model # 26032
UNSPSC #44111503
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Drawer Organizer
Number of Compartments 9
Color Black
Material Plastic
Height 1-1/8"
Width 14"
Depth 9"
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.