Check Availability
Plastic Desktop Tape Dispenser for 3/4" Self Adhesive Tapes, Black Desktop Tape Dispenser,3/4in. Desktop Tape Dispenser,3/4in.
  • OFFICEMATE 

    Plastic Desktop Tape Dispenser for 3/4" Self Adhesive Tapes, Black

  • Item # 2RLJ7
  • Mfr. Model # 22702
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Stylish contemporary design with smooth rounded lines and polished surface. This dispenser accepts standard 3/4" tape (not included).
Show More Close
 

Technical Specifications

Item # 2RLJ7
Mfr. Model # 22702
UNSPSC #44121605
Shipping Weight 1.35 lbs
Country of Origin China *
Item Desktop Tape Dispenser
For Use With Self Adhesive Tapes
Core Dia. 1"
Power Requirements Manual
Max. Tape Width 3/4"
Color Black
Construction Plastic
Includes Non-Skid Base

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.