Check Availability
  • OFFICEMATE 

    Gray Tool Tube, Plastic, 5-1/2" Height, 3" Width, 3" Depth

  • Item # 1MLK2
  • Mfr. Model # 29012
Gray Tool Tube, Plastic, 5-1/2" Height, 3" Width, 3" Depth Tool Tube,Color Gray,Material Plastic Tool Tube,Color Gray,Material Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Maximizes your work space by using accessory on cubicle or vertical surface. Made from high-impact plastic, the tool tube keeps scissors, rulers, pens, or other tools within easy reach.
Show More Close
 

Technical Specifications

Item # 1MLK2
Mfr. Model # 29012
UNSPSC #56101716
Catalog Page 1358
Shipping Weight 0.26 lbs
Country of Origin China *
Item Tool Tube
Material Plastic
Color Gray
Height 5-1/2"
Width 3"
Depth 3"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms