Check Availability
  • OFFICEMATE 

    2" x 1/2" x 12" Metal Wall File Back Plate and Hangers, Black

  • Item # 2RLK5
  • Mfr. Model # 21729
2" x 1/2" x 12" Metal Wall File Back Plate and Hangers, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Used as panel hanger for Grande Central® products, this wall file hanger can hold either letter, A4, or legal-size documents. Snap on the extra pockets to expand the system. Easy-to-assemble cubicle hangers allow the system to work in cubicles, and the enclosed hardware makes it easy to attach to walls directly. Hangers adjust for panels 1 1/4” to 3“ thick.
Show More Close
 

Technical Specifications

Item # 2RLK5
Mfr. Model # 21729
UNSPSC #44111510
Catalog Page 1358
Shipping Weight 1.05 lbs
Country of Origin China *
Item Wall File Back Plate and Hangers
Material Metal
Color Black
Height 12"
Width 2"
Depth 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.