Check Availability
  • OFFICE STAR 

    White Mesh Desk Chair 22-3/4" Back Height, Arm Style: Adjustable

  • Item # 46MU99
  • Mfr. Model # 317W-W1C1F2W-261
White Mesh Desk Chair 22-3/4" Back Height, Arm Style: Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MU99
Mfr. Model # 317W-W1C1F2W-261
UNSPSC #56101504
Shipping Weight 53.0 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family White
Back Material Family Mesh
Seat Material Fabric
Back Material Mesh
Nominal Seat Height Range 18" to 20"
Seat Color Pink
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 17-3/4"
Seat Height Max. 20-1/4"
Back Height 22-3/4"
Arm Style Adjustable
Caster Type Carpet
Overall Height 43-1/4"
Overall Width 28-1/2"
Overall Depth 26"
Seat Width 20-1/2"
Seat Depth 19-1/4"
Back Width 22"
Number of Casters 5
Number of Glides 0
Cushion Thickness 4"
Series Space
Back Color White
Base Style 5-Star
Base Material Nylon
Base Color White
* This product's country of origin is subject to change

Compliance and Restrictions