Check Availability
  • OFFICE STAR 

    Navy Blue Fabric Desk Chair 14-1/2" Back Height, Arm Style: Fixed

  • Item # 19TX62
  • Mfr. Model # V4420-225
Navy Blue Fabric Desk Chair 14-1/2" Back Height, Arm Style: Fixed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19TX62
Mfr. Model # V4420-225
UNSPSC #56101504
Shipping Weight 22.1 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Fixed
Back Color Family Blue
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 18" to 18"
Seat Color Navy Blue
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18-1/2"
Seat Height Max. 18-1/2"
Back Height 14-1/2"
Arm Style Fixed
Caster Type Hard Floor
Overall Height 32"
Overall Width 23"
Overall Depth 24"
Seat Width 19"
Seat Depth 18"
Back Width 18-1/2"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3-1/2"
Series Work Smart
Back Color Navy Blue
Base Style Sled
Base Color Black
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions