Check Availability
  • OFFICE STAR 

    Navy Blue Fabric Desk Chair 18-1/2" Back Height, Arm Style: 2-Way Adjustable

  • Item # 15Z363
  • Mfr. Model # 36427-225
Navy Blue Fabric Desk Chair 18-1/2" Back Height, Arm Style: 2-Way Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Z363
Mfr. Model # 36427-225
UNSPSC #56101504
Shipping Weight 41.4 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Blue
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 15" to 20"
Seat Color Navy Blue
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 15-1/4"
Seat Height Max. 20-1/2"
Back Height 18-1/2"
Arm Style 2-Way Adjustable
Caster Type Carpet
Overall Height 44"
Overall Width 24-1/2"
Overall Depth 23"
Seat Width 18-1/2"
Seat Depth 17-3/4"
Back Width 16"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3-1/2"
Series Work Smart
Back Color Navy Blue
Base Style 5-Star
Base Material Nylon
Base Color Black
Features Adjustable Back Height, Ratchet Back with Built-in Lumbar Support, Dual Function Control, One Touch Pneumatic Seat Height Adjustment
* This product's country of origin is subject to change

Compliance and Restrictions