Check Availability
  • OFFICE STAR 

    Latte Mesh Desk Chair 19" Back Height, Arm Style: Adjustable

  • Item # 15Z297
  • Mfr. Model # 55-38N17
Latte Mesh Desk Chair 19" Back Height, Arm Style: Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Z297
Mfr. Model # 55-38N17
UNSPSC #56101504
Shipping Weight 39.4 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Brown
Back Material Family Mesh
Seat Material Mesh
Back Material Mesh
Nominal Seat Height Range 19" to 23"
Seat Color Latte
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18-3/4"
Seat Height Max. 23"
Back Height 19"
Arm Style Adjustable
Caster Type Carpet
Overall Height 42"
Overall Width 27"
Overall Depth 26-1/2"
Seat Width 20-1/2"
Seat Depth 19-1/2"
Back Width 20-1/2"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3-1/2"
Series Space
Back Color Latte
Base Style 5-Star
Base Color Black
Features Breathable Latte Air Grid(R) Back with Built-in Lumbar Support and Mesh Seat, One Touch Pneumatic Seat Height Adjustment, 2-to-1 Synchro Tilt Adjustable Tilt Tension Control
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms