Check Availability
  • OFFICE STAR 

    Latte Fabric Desk Chair 19" Back Height, Arm Style: Adjustable

  • Item # 15Z298
  • Mfr. Model # 13-V88N1WA
Latte Fabric Desk Chair 19" Back Height, Arm Style: Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Z298
Mfr. Model # 13-V88N1WA
UNSPSC #56101504
Shipping Weight 51.0 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Brown
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 18" to 22"
Seat Color Latte
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 17-3/4"
Seat Height Max. 22-1/2"
Back Height 19"
Arm Style Adjustable
Caster Type Carpet
Overall Height 40"
Overall Width 27"
Overall Depth 20"
Seat Width 19-1/2"
Seat Depth 20"
Back Width 20"
Number of Casters 5
Number of Glides 0
Cushion Thickness 4"
Series Space
Back Color Latte
Base Style 5-Star
Base Color Black
* This product's country of origin is subject to change

Compliance and Restrictions