Check Availability
Gray Mesh Desk Chair 21" Back Height, Arm Style: Adjustable
  • OFFICE STAR 

    Gray Mesh Desk Chair 21" Back Height, Arm Style: Adjustable

  • Item # 15Z306
  • Mfr. Model # 511342HRX52
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 15Z306
Mfr. Model # 511342HRX52
UNSPSC #56101504
Shipping Weight 55.0 lbs
Country of Origin China *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Gray
Back Material Family Mesh
Seat Material Fabric
Back Material Mesh
Nominal Seat Height Range 17" to 21"
Seat Color Gray
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 17-1/2"
Seat Height Max. 21-1/2"
Back Height 21"
Arm Style Adjustable
Caster Type Carpet
Overall Height 42"
Overall Width 26-1/2"
Overall Depth 27-3/4"
Seat Width 20"
Seat Depth 19-1/2"
Back Width 20"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Series Pro Line II
Back Color Gray
Base Style 5-Star
Base Material Nylon
Base Color Silver
Features Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms