Check Availability
  • OFFICE STAR 

    Coal Mesh Desk Chair 16-3/4" Back Height, Arm Style: Adjustable

  • Item # 19TX38
  • Mfr. Model # 92343-30
Coal Mesh Desk Chair 16-3/4" Back Height, Arm Style: Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19TX38
Mfr. Model # 92343-30
UNSPSC #56101504
Shipping Weight 49.61 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Gray
Back Material Family Mesh
Seat Material Fabric
Back Material Mesh
Nominal Seat Height Range 18" to 22"
Seat Color Coal
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18-1/4"
Seat Height Max. 22"
Back Height 16-3/4"
Arm Style Adjustable
Caster Type Carpet
Overall Height 39"
Overall Width 26-1/2"
Overall Depth 25-1/4"
Seat Width 20-1/4"
Seat Depth 19"
Back Width 19"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3-1/2"
Series Pro Line II
Back Color Coal
Base Style 5-Star
Base Color Black
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions