Check Availability
  • OFFICE STAR 

    Coal Fabric Desk Chair 23" Back Height, Arm Style: Adjustable

  • Item # 15Z304
  • Mfr. Model # 92892-30
Coal Fabric Desk Chair 23" Back Height, Arm Style: Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Z304
Mfr. Model # 92892-30
UNSPSC #56101504
Shipping Weight 57.8 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Gray
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 18" to 22"
Seat Color Coal
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18-1/4"
Seat Height Max. 22"
Back Height 23"
Arm Style Adjustable
Caster Type Carpet
Overall Height 42"
Overall Width 26"
Overall Depth 29"
Seat Width 21"
Seat Depth 19-1/2"
Back Width 19-1/2"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Series Pro Line II
Back Color Coal
Base Style 5-Star
Base Color Black
Features Seat Slider, Highback
* This product's country of origin is subject to change

Compliance and Restrictions