Check Availability
  • OFFICE STAR 

    Burgundy Fabric Desk Chair 19" Back Height, Arm Style: 2-Way Adjustable

  • Item # 15Z324
  • Mfr. Model # 43808-227
Burgundy Fabric Desk Chair 19" Back Height, Arm Style: 2-Way Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Z324
Mfr. Model # 43808-227
UNSPSC #56101504
Shipping Weight 57.0 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Red
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 17" to 21"
Seat Color Burgundy
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 17-1/2"
Seat Height Max. 21"
Back Height 19"
Arm Style 2-Way Adjustable
Caster Type Carpet
Overall Height 34-1/4"
Overall Width 25"
Overall Depth 25-1/2"
Seat Width 20"
Seat Depth 20"
Back Width 19"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3-1/2"
Series Work Smart
Back Color Burgundy
Base Style 5-Star
Base Material Nylon, Steel
Base Color Black
Features Ratchet Back, Pneumatic Seat Height Adjustment, Back Height Adjustment, Lift Motion Positions Lumbar Support within Fixed Range, Tilt Tension Controls, Multi-Function Levers Modify Angle of Back
* This product's country of origin is subject to change

Compliance and Restrictions