Check Availability
  • OFFICE STAR 

    Black Mesh Side Chair 18-1/2" Back Height, Arm Style: Fixed

  • Item # 19TX05
  • Mfr. Model # 5505
Black Mesh Side Chair 18-1/2" Back Height, Arm Style: Fixed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19TX05
Mfr. Model # 5505
UNSPSC #56101504
Shipping Weight 36.3 lbs
Country of Origin Taiwan *
Office Chair Style Side Chairs
Item Side Chair
Office Chair Arm Style Fixed
Back Color Family Black
Back Material Family Mesh
Seat Material Fabric
Back Material Mesh
Nominal Seat Height Range 19" to 19"
Seat Color Black
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 19"
Seat Height Max. 19"
Back Height 18-1/2"
Arm Style Fixed
Caster Type None
Overall Height 37-1/4"
Overall Width 24-1/2"
Overall Depth 25-1/2"
Seat Width 20-1/2"
Seat Depth 19-1/2"
Back Width 20-1/2"
Number of Casters 0
Number of Glides 0
Cushion Thickness 3"
Series Space
Back Color Black
Base Style Sled
Base Color Black
Features Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms