This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • OFFICE STAR 

    Black Mesh Desk Chair 23" Back Height, Arm Style: Adjustable

  • Item # 19TX25
  • Mfr. Model # 818-31G9C18P
Black Mesh Desk Chair 23" Back Height, Arm Style: Adjustable

See alternate products available online.

Technical Specifications

Item # 19TX25
Mfr. Model # 818-31G9C18P
UNSPSC #56101504
Shipping Weight 52.9 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Mesh
Seat Material Mesh
Back Material Mesh
Nominal Seat Height Range 18" to 20"
Seat Color Black
Weight Capacity 300 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 17-3/4"
Seat Height Max. 20-1/4"
Back Height 23"
Arm Style Adjustable
Caster Type Carpet
Overall Height 44"
Overall Width 27-3/4"
Overall Depth 28-1/2"
Seat Width 21-1/2"
Seat Depth 19-1/2"
Back Width 19-3/4"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Series Space
Back Color Black
Base Style 5-Star
Base Color Gunmetal
Features Pneumatic Cylinder, Control Mechanism, Deluxe 2-to-1 Synchro Tilt Control with 3-Position Lock, Anti-Kickback, Seat Slider
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions