Check Availability
  • OFFICE STAR 

    Black Fabric Desk Chair 23" Back Height, Arm Style: Adjustable

  • Item # 15Z321
  • Mfr. Model # 43998-231
Black Fabric Desk Chair 23" Back Height, Arm Style: Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Z321
Mfr. Model # 43998-231
UNSPSC #56101504
Shipping Weight 50.2 lbs
Country of Origin Taiwan *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 18" to 21"
Seat Color Black
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18"
Seat Height Max. 21-1/4"
Back Height 23"
Arm Style Adjustable
Caster Type Carpet
Overall Height 38-1/4"
Overall Width 26-1/2"
Overall Depth 25-1/2"
Seat Width 20"
Seat Depth 20"
Back Width 19"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3-1/2"
Series Work Smart
Back Color Black
Base Style 5-Star
Base Material Nylon, Steel
Base Color Black
Features Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close