Check Availability
  • OFF 

    DEET-Free Outdoor Only Insect Repellent, 6 oz. Liquid Spray

  • Item # 2CYD9
  • Mfr. Model # 629380
DEET-Free Outdoor Only Insect Repellent, 6 oz. Liquid Spray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

OFF!® FamilyCare Insect Repellent II Clean Feel contains Picaridin (an alternative to DEET) to provide repellent protection without the greasy feel and unpleasant odor. It’s specially formulated to feel great on your skin so you can feel comfortable and stay protected.

• Lasts up to 3 to 4 hr.
• Repels mosquitoes that may carry the Zika or Dengue virus
• Repels mosquitoes that may carry the West Nile virus
• Pump spray allows easy application to skin and clothing
Show More Close
 

Technical Specifications

Item # 2CYD9
Mfr. Model # 629380
UNSPSC #10191509
Catalog Page 1022
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Liquid Spray
Size 6 oz.
Active Ingredients Picaridin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms