Check Availability
  • OFF 

    98.25% DEET Outdoor Only Insect Repellent, 1 oz. Liquid Spray

  • Item # 4HK66
  • Mfr. Model # 611090
98.25% DEET Outdoor Only Insect Repellent, 1 oz. Liquid Spray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

OFF!® Deep Woods Sportsman spray contains 100% DEET and is designed to protect against mosquitoes, flies, ticks, chiggers, fleas, gnats, and more.
Show More Close
 

Technical Specifications

Item # 4HK66
Mfr. Model # 611090
UNSPSC #10191509
Catalog Page 1021
Shipping Weight 0.15 lbs
Country of Origin Canada *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Liquid Spray
Size 1 oz.
Active Ingredients DEET
DEET Concentration 98.25%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms